Pivotal Therapy System Soft Tissue System, Standard Thoracic Pivot
Write a Review
|
Questions & Answers (0)
Product Description
The design and therapy of the Soft Tissue is based on the progressive increased use of time and gravity as a reversal of abnormal sustained postures or positions. It takes time to slowly reposture the spine and its soft tissue components. Pivotal Therapy is of excellent value in helping to expedite this process and encouraging restoration of normal function. Pivotal Therapy does this by strengthening muscles which support improved posture and also back pain. Standard Thoracic Pivot is ideal posture re-training tool for patients with forward head/kyphosis slumping. Treat lower thoracic/upper lumbar dysfunctionuse anterior release techniques or specific rib-release techniques.
PRICE
$67.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4-1/2 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Type | Traction |
| Package Quantity | 1 |
| Description | Soft Tissue System - Standard Thoracic Pivot |
| Color | Black |
| Manufacturers Part Number | 00-4508 |
| Brand | Pivotal Therapy System |
Warranty
| Warranty | 1 yr |