Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB552240

MPN #: HATP28

American Metalcraft HATP28 - Pizza Pan/Waiters Tray, Wide Rim, 28", Solid

|
Questions & Answers (0)
PRICE
$58.95
Usually ships in 14 to 17 days
Pizza Pan/Waiters Tray, Wide Rim, 28", Solid

TP Series wide rim pans, There's a reason why other pizza supply manufacturers imitate, but never duplicate American Metal craft's product line. When it comes to durability and reliability in pans, American Metal craft offers the best value. The TP Series of Pizza Pans is manufactured from heavy duty 14 and 18 gauge aluminum. These gauges of aluminum contribute significantly to a longer life. With so many styles and sizes from which to choose, American Metal craft has built a solid reputation as a quality manufacturer for the pizza industry since 1947. HATP Heavy Weight 14 ga. 1.5 mm Aluminum 28" OD x 26" ID (71.1 x 66 cm)

2
2
Min. purchase quantity is 2