Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB503418

MPN #: JT9-707400

JET JT9-707400 Model JJP-8BT 8" Jointer / Planer Combo

Product Description

If you've got a small shop, or limited space on the job, the new JET® B3NCH 8 Jointer/Planer Combo is right for you. This powerhouse has features usually only found on big floor models. Precision adjustment knobs, compact design, and a powerful 13 Amp motor are only a few features that make this jointer/planer the right choice for wherever you may need it.

Features:

  • Combination bench top jointer & planer provides a 2 in 1 machine to maximize work space
  • Integrated cord wrap makes transporting easy and ensures workshop safety
  • Compact bench top design fits conveniently in small shop environments
  • Two high speed steel knives for smooth cuts
  • Oversized, ergonomic knobs provide ease of use and maximum control
  • Large aluminum extruded fence
  • Planing and joining tables lock
  • Precision machined table top ensures a smooth, straight cut
PRICE
$729.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8 in
Blade Length8-1/4 in
Blade Thickness3/50 in
Blade Width13/20 in
Max Cutting Depth5/64 in
Max Planing Width4-18/25 in
Cutting Capacity (W x D)8 X 5/64 in
Min Planing Length6 in
Max Full Width Depth of Cut1/5 in
Max Planing Thickness4-1/2 in
Dust Port Diameter2-1/2 or 4 in

Product Details

Dust Collection Mininum CFM Required400 CFM
Prewired Voltage115 V
Fence Tilt Degrees0-45 °
Phase1
Manufacturers Part NumberJT9-707400
Motor Horsepower3 HP
Cutterhead Speed9000 rpm
BrandJET
TypePlaner/Jointer Combo
Number of Knives or Inserts2
Amperage13 A
Motor Amps13 A
Type of CutterheadKnives
Voltage115 V

Warranty

Warranty5 yr