Winco PKT-6 Pump Kit w/Standard Pump and 5 Lids, 12/Pack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | PKT-6 |
| Package Quantity | 12 |
| Description | Pump Kit w/Standard Pump and 5 Lids |
| Brand | Winco |
Related Products
Mega Pump is designed to handle thick and chunky condiments such as tartar sauce, blue cheese dressing and salsa. Dispenses 1 ounce portions. Made of high impact plastic. Pump Kit includes Mega Pump with multiple sizes of screw caps and snap caps to fit a variety of condiment containers. Comes with screw caps in 38, 89 and 110mm sizes and snap caps in 110 and 160mm sizes.
The Johndow™ Industries JDI-DEF-120V-KT is a complete, ready-to-use solution designed for efficient and reliable DEF handling in professional shop environments. This 120-volt kit includes all essential components needed for streamlined operation, reducing setup time and improving workflow. Built with durable, high-quality materials, it delivers consistent performance and long-lasting use, even in demanding automotive and industrial settings. The all-in-one design ensures compatibility and convenience, making it ideal for technicians who need a dependable, plug-and-play system. Backed ...
Greenlee 7306 Ram And Hand Pump Hydraulic Driver Kit, 1/2"x2" Features: Fast, easy and simple to operate Compact design for field use on construction sites and maintenance jobs Punches 10 times faster than wrench method Will also drive 751 Cable Cutter head Can be used with most standard round Slug-Buster and Slug-Splitter SC punches (not 1/2IN, 9/16 IN, 5/8 IN) Can be used with non-round punches (adapter may be required) 3-foot hose Powerful 11-ton hydraulic ram Includes: Driver Hand pump Standard punches Dies and draw studs for 1/2" through 2" conduit Plastic case 1 each of the ...
Our M18 FUEL™ 5 CFM Vacuum Pump eliminates the hassle of cords and provides instant power for fast evacuations. Powered by M18™ REDLITHIUM™, this pump delivers the runtime to complete multiple jobs on one charge. With the innovation of manifold mode, the M18 FUEL™ 5 CFM Vacuum Pump allows you to maximize your speed and runtime in manifold setups, enabling up to 90 minutes of runtime per charge. Our vacuum pump features a POWERSTATE™ Brushless Motor to enable corded speed during system pulldowns. The pump's 1/2", 3/8", and ¼" port offerings deliver fast ...
Greenlee 7306SB Slug-Buster Ram And Hand Pump Hydraulic Driver Kit, 1/2"x2" Hyd Driver Features: Fast, easy and simple to operate Compact design for field use on construction sites and maintenance jobs Punches 10 times faster than wrench method Will also drive 751 Cable Cutter head Can be used with most standard round Slug-Buster and Slug-Splitter SC punches (not 1/2IN, 9/16 IN, 5/8 IN) Can be used with non-round punches (adapter may be required) 3-foot hose Powerful 11-ton hydraulic ram Includes: Driver Hand pump Slug-Buster punches Dies and draw studs for 1/2" through 2" conduit Adapter ...