Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3786654

MPN #: 2941-21

Milwaukee® M18 FUEL™ Vacuum Pump Kit, 5 CFM

Product Description
Our M18 FUEL™ 5 CFM Vacuum Pump eliminates the hassle of cords and provides instant power for fast evacuations. Powered by M18™ REDLITHIUM™, this pump delivers the runtime to complete multiple jobs on one charge. With the innovation of manifold mode, the M18 FUEL™ 5 CFM Vacuum Pump allows you to maximize your speed and runtime in manifold setups, enabling up to 90 minutes of runtime per charge. Our vacuum pump features a POWERSTATE™ Brushless Motor to enable corded speed during system pulldowns. The pump's 1/2", 3/8", and ¼" port offerings deliver fast evacuations, especially when used with large hoses. The M18 FUEL™ 5 CFM Vacuum Pump is equipped with REDLINK PLUS™ Intelligence to ensure maximum performance and protection from overload.

Features:
  • 1/2", 3/8" & 1/4" Ports
  • Up to 20% Higher Air Flow vs Corded
  • Check valve protects vacuum when pump isn't running
  • Ball valve isolates the pump for easy battery changes
  • Gas ballast valve reduces frequency of oil changes
  • Evacuate without generators or temporary power
  • Saves time setting up and tearing down
  • Up to 60 min runtime in Default Mode
  • Large oil fill port eliminates funnels
  • Low battery light notifies audibly and visually of low battery
Includes:
  • M18 FUEL™ 5 CFM Vacuum Pump Kit
  • M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery
  • M18™ & M12™ Rapid Charger


PRICE
$905.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/8 in
Width11-7/8 in
Height13-3/8 in
Weight26.3 lbs

Product Details

TypeVacuum Pump Kit
Manufacturers Part Number2941-21
BrandMilwaukee
Float SwitchNo