Thermo Scientific Nalgene Heavy-Duty Wide-Mouth HDPE Jugs with Closure, 20 Liter, Case of 4
Write a Review
|
Questions & Answers (0)
Product Description
Store solids or powders in the Thermo Scientific Nalgene Heavy-Duty Wide-Mouth HDPE Jug with Closure, featuring the largest opening in the Nalgene carboy line. The wide, 4" high-density Polyethylene mouth allows for simplified cleaning and easy filling/emptying. This stable, space-efficient jug also features a molded-in handle and recessed bottom for easy handling and reduced spills.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$865.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Height | 18 in |
Product Details
| Type | Jugs |
| Color | Natural |
| Closure | 120mm |
| Cap Material | PP |
| Capacity | 20 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | HDPE |
| Description | Wide Mouth Jug with Closure |
| Package Quantity | 4 |
| Manufacturers Part Number | 2241-0050 |
| Cap Color Family | White |
| Brand | Nalgene |