Plain Z400 White Jumbo Roll, 692 Sheets/Roll, 1 Roll/Case
Write a Review
|
Questions & Answers (0)
Product Description
Z400 White Jumbo Roll Wipers are perfect for extremely messy locations as they fit on wall mount (item # 99914) or floor stand (item # 99911) dispensers. Packaged in a plain kraft box with a generic label. DRC Wipers work like cloth at a fraction of the cost. Ideal for all medium-duty general purpose wiping applications. Made with 25% recycled fibers. Made in the USA.
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12-1/2" x 12" |
Product Details
| Number of Sheets | 692 |
| Size Type | 692 Sheets/Roll |
| Material | DRC |
| Package Quantity | 1 Roll/Case |
| Description | Z400 White Jumbo Roll Wipers |
| Color | White |
| Application | Light Duty |
| Manufacturers Part Number | 50300 |
| Brand | Sellars |