This DRC Double Recrepe wiper is built for tough industrial cleaning tasks, tackling both water- and oil-based messes, including grease, paint and mild solvents. The durable design and excellent absorbency make it a reliable choice for everything from fleet maintenance to surface and parts cleaning. Made with recycled materials, this wiper offers a sustainable solution for a variety of industrial cleaning needs.
Cascades PRO Tuff-Job Double Recrepe Wipers, 9.75 x 16.5, White, 100/Box, 8 Box/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/4 in |
| Width | 9-3/4 in |
Product Details
| Type | Dry Wipes |
| Number of Sheets | 100 |
| Material | Cellulose |
| Package Quantity | 8 Box/Carton |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | W430 |
| Brand | Cascades PRO |