Welding Markers & Etching Tools
Availability
Brand
Type
Length
Height
Capacity
Color
Price
Related Products
Features: Made of durable, lightweight, cast aluminum material; This level has two built-in 25-pull magnets that are sturdy enough to hold securely to any steel surface An easy to use tool for determining angles This Jackson Safety® Level has a 360-degree adjustable DSL with two-threaded, self-aligning conical spacer and conical nut & bolt units, giving you precision and accuracy Ideal for pipe fitters, welders, jig builders or any industry that needs to determine angles to work; 1 Jackson Safety® #33 Universal Level is sold per order. Established in 1933, Jackson Safety® has built a ...
Jackson® Curve-O-Mark® style Wrap-A-Round® rulers are an easy-to-use tool for pipe fitters and welders. Each are printed with a scale in inches, an inch chart, tangent chart, and other helpful markings to help make a straight line around pipes. Made from flexible gasket material, they have a good resistance to both heat and cold. Features: Flexible gasket material provides resistance to both extreme heat and cold Gray material is ideal for applications up 550°F Easy to use marking tool for pipe fitters and welders Marking measures 5" to 9' and designed for pipe diameter sizes 6" to ...
The original MJ-300 micro-jet torch. Palm-sized automatic piezo ignition torch, instant 1300°C/2400°F microflame, fueled by a readily available disposable butane lighter or included refillable fuel cell. Ideal for soldering. Perfect for many do it yourself jobs such as jewelry, plumbing, automotive, electronics and camping. It's portable, child resistant, and has a windproof ignition for outdoor use. Compact size allows the unit to fit easily into any first aid/survival kit or tool kit.
Almost every fabrication shop should have an industrial welding positioner. These simple to use machines add an element to precision to any weld job. The WP-450 from Baileigh Industrial is no exception. This 110v positioner will fit in any shop and help increase production by reducing the handling and maneuvering of the parts.The Baileigh WP-450 Industrial Welding positioner has many great features, including solid state variable speed control, foot switch activation, forward/off/reverse switch control, and a durable DC permanent magnet gear head motor with easily accessible fuse for ...
SOLDER-IT PT-210 PRO-TORCH Works as a Torch, a Soldering Iron, and a Hot Blower. Butane Power, Child Resistant, and a must for the workshop, garage and laboratory. Applications include: Light Brazing, Welding, Dental Repairs, Jewelry, Plumbing, Car Repairs, Electrical Repairs, Soldering, Heat Shrinking and much more. The body constructed of hi-tech polymers provides a sturdy yet lightweight feel. The internal brass and ceramic parts ensure precision operation and long life. Wrench to remove soldering tip included. Blue ergonomic grip. Features: 90 minute (at mid-setting) refillable butane ...