- 8 Bushel/800lbs. Cap
- Steel powder coated Chassis Base
- 3" Casters Rubber Casters
Global Industrial
Model # :WB800312RD
Global Industrial™ Plastic Bulk Box Truck, 8 Bushel, Steel Chassis Base, Red
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty bulk box truck easily assists in transporting any variety of bulky material or trash. Seamless polyethylene molded construction will not leak and has smooth walls and corners for easy cleaning. Step-wall design offers greater sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid TPR-rubber casters for smooth rolling. TPR rubber is a wheel tread comprised of rubber and plastic, precision molded and mechanically bonded to a polyolefin core. These exceptional casters provide smooth cushioned non marking performance. Resists water, oils, grease, solvents and many other chemicals. Limited 1 year warranty.
PRICE
$269.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-3/10 in |
| Width | 24-3/5 in |
| Height | 27-2/5 in |
| Inside Height | 23 in |
| Weight Capacity | 800 lbs |
| Weight | 40.9 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Red |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 8 bu |
| Material | Plastic |
| Manufacturers Part Number | 800312RD |
| Duty | Medium Duty |
| Base Material | Steel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |