United Plastic Clamp Replacement Part for RT26 Rotary Paper Trimmer - Clear
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Replacement Part |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Plastic Clamp Replacement Part |
| Color | Clear |
| Manufacturers Part Number | RT26-03 |
| Brand | United |
Warranty
| Warranty | 6 mo |
Related Products
Whether you are cutting a single sheet of paper or fifteen at a time, Dahle's Vantage® 18e Trimmer is the perfect tool. This lever / guillotine style paper cutter has many unique features that offer safety and convenience while giving you the accuracy you require. The machine ground, lever-style blade is sharp, accurate, and can remove even the tiniest sliver of paper from your work. To ensure an even cut, the trimmer's automatic clamp provides firm, even pressure to prevents paper from shifting. For safety, the spring action handle prevents the blade from falling down unexpectedly. To ...
United's T18P paper trimmer is designed for precision, durability and portability. Its high-carbon steel blade with ergonomic handle allows users to accurately trim up to 40 sheets at a time and stacks up to 5/32" high. The full length paper clamp automatically engages as the blade is lowered providing outstanding accuracy. Safety is key with the T18P, which features an ABS plastic shield to keep hands away from the blade. It's built with a rugged steel base that won't warp or crack, standard/metric alignment grid and blade lock for safe transport.
Fellowes® 12 in. Neutron™ Plus Rotary Trimmer To ensure user safety, the Fellowes® Neutron™ Plus has an enclosed SafeCut™ stainless steel rotary blade that cuts up to 10 sheets (20lb paper) at one time. Convenient SafeCut™ blade cartridges are interchangeable for increased design flexibility. Includes 4 types of blades: straight, perforated, wavy and fold. Base features unique integrated SafeCut™ cartridge storage compartment. Metallic cutting bed cover offers enhanced durability. Variable paper clamp ensures cutting precision. Carry handle for portable ease.
The Cut-True 27S Semi-Automatic Electric Paper Cutter offers precision cutting for paper stacks up to 18.9" wide. User-friendly features include dual-button electronic operation, automatic paper clamp, and LED digital readout. Simply load a stack of paper, up to 3.15" high and press the clamp and blade buttons to engage the hardened-steel Guillotine blade. These features, combined with the bright red LED Cutting Line, allow operators to make fine adjustments and see exactly where the blade will cut. Accuracy meets safety in the Cut-True 27S, with front and rear transparent safety guards, ...
The Formax Cut-True 15M Manual Paper Cutter features a hardened steel blade to easily slice through paper stacks up to 2.15" high. Its Guillotine blade and LED Laser Line combine to offer precision cutting with minimal effort. Simply load a stack of paper, up to 16.9" wide, secure with the geared clamp, and pull down on the lever arm; it's that easy.Using the spindle-guided back gauge and calibrated scales, operators can make fine adjustments, while the Laser Line shows exactly where to cut.In addition to accuracy, the Cut-True 15M has a range of safety features including front and rear ...