Features:
- Lightweight, compact design
- 3" core diameter
- Lightweight plastic construction
- Yellow and green color design
Weights & Dimensions
| Length | 4 |
| Width | 5 in |
| Weight | 1 lbs |
| Max Roll Width | 4-1/2" in |
| Min Roll Width | 4 in |
| Core Size | 3 in |
Product Details
| Assembly Required | No |
| Type | Stretch Dispenser |
| Color | Yellow/Green |
| For Use With | Stretch wrapping anything |
| Tool Type | Manual |
| Handle Type | Plastic Fingertip |
| Applicable Materials | Plastic |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | SWD-1 |
| Programmable | No |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |