Scotch® M96 Definite Length Tape Dispenser, 1"W, Putty - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The Scotch® Definite Length Dispenser M96 is able to dispense a piece of tape from 3/4- to 5-inches in length and is ideal for applications where repeated and frequent taping is required, such as wrapping, box sealing, carton sealing, and reinforcing and bundling applications. It improves efficiency and reduces waste by giving you only the exactly length of tape required.
Exceptional Execution with Scotch®: We've manufactured our Scotch® Definite Length Dispenser M96 with a weighted base so it won't unnecessarily shift or move during use, freeing up your off-hand for easy, one-handed dispensing. The M96 is also conveniently portable so you can move the dispenser exactly where needed. Constructed from durable, high-impact plastic it will stand up to years of use. Able to hold tape up to 1-inch in width and on a 3-inch core, this dispenser is ideally suited for butcher shops, delicatessens, deli and meat counters, industrial applications, boxing and sealing cartons, and any other place where you need a consistent and steady application of tape repeatedly.
Dispensers Are Indispensable: Tape dispensers hold a roll, keep the tape end accessible, and provide a means of cutting the tape. Dispensers have a central spool or core and include a mechanism at one end for shear-cutting the tape. They are available in a wide variety of options, from single use, to automated industrial machines. The hand-held variety range from plastic, which may be either refillable or disposable, to larger devices used for packaging and bundling in conjunction with shipping.
With convenience in mind, hand-held tape dispensers are common accessories in office and light-industrial settings. Weighted desktop dispensers are useful for a variety of office, retail, industrial, and home use. A weighted base keeps the dispenser stable for single-hand use yet allows portability to be carried anywhere taping is needed. Dispensers for package and bundling operations also feature single-handed design for ergonomics and convenience.
Exceptional Execution with Scotch®: We've manufactured our Scotch® Definite Length Dispenser M96 with a weighted base so it won't unnecessarily shift or move during use, freeing up your off-hand for easy, one-handed dispensing. The M96 is also conveniently portable so you can move the dispenser exactly where needed. Constructed from durable, high-impact plastic it will stand up to years of use. Able to hold tape up to 1-inch in width and on a 3-inch core, this dispenser is ideally suited for butcher shops, delicatessens, deli and meat counters, industrial applications, boxing and sealing cartons, and any other place where you need a consistent and steady application of tape repeatedly.
Dispensers Are Indispensable: Tape dispensers hold a roll, keep the tape end accessible, and provide a means of cutting the tape. Dispensers have a central spool or core and include a mechanism at one end for shear-cutting the tape. They are available in a wide variety of options, from single use, to automated industrial machines. The hand-held variety range from plastic, which may be either refillable or disposable, to larger devices used for packaging and bundling in conjunction with shipping.
With convenience in mind, hand-held tape dispensers are common accessories in office and light-industrial settings. Weighted desktop dispensers are useful for a variety of office, retail, industrial, and home use. A weighted base keeps the dispenser stable for single-hand use yet allows portability to be carried anywhere taping is needed. Dispensers for package and bundling operations also feature single-handed design for ergonomics and convenience.
PRICE
$2,879.70 Sold in packages of 6 / $479.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Min Tape Width | 1/2 in |
| Core Size | 3 in |
| Max Tape Width | 1 in |
Product Details
| Handle Material | Plastic |
| Type | Length Tape Dispenser |
| Color | Brown |
| Series | M96 |
| Blade Material | Metal |
| Style | Handheld |
| Material | Plastic |
| Description | Hand Held Tape Dispensers |
| Package Quantity | 6 |
| Frame Material | Plastic |
| Manufacturers Part Number | 7000056503 |
| Cutter | Manual |
| Brand | Scotch |