Tiger Tail® Knotty Tiger® Jr. Massage Roller Ball
Write a Review
|
Questions & Answers (0)
Product Description
Tiger Tail® Knotty Tiger® Jr. Massage Roller Ball
This little Knot Buster® roller ball can help relieve muscle soreness and stiffness. The massage ball rolls on your clothes and skin and it saves your hands and fingers from fatigue. This tool simulates the therapist's deep tissue elbow massage technique. Massage therapists love adding essential oils to this tool. Small and portable so you can bring it anywhere! 2.5" massage surface helps relieve minor muscle knots, aches, and soreness.
This little Knot Buster® roller ball can help relieve muscle soreness and stiffness. The massage ball rolls on your clothes and skin and it saves your hands and fingers from fatigue. This tool simulates the therapist's deep tissue elbow massage technique. Massage therapists love adding essential oils to this tool. Small and portable so you can bring it anywhere! 2.5" massage surface helps relieve minor muscle knots, aches, and soreness.
PRICE
$23.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Type | Manual Massager |
| Material | PVC |
| Package Quantity | 1 |
| Description | Knotty Tiger Jr. Massage Roller Ball |
| Color | Orange |
| Manufacturers Part Number | KTRP2 |
| Brand | Tiger Tail |
Warranty
| Warranty | 3 yr |