Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB862728

MPN #: SD 934

Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Product Description
This professional pistol-grip tape dispenser is made for manual carton sealing applications. SD 934 is easy to load and offers a wipe-down plate for better adhesion of the tape to the surface. It can accommodate rolls up to 2" in width.

Features:
  • Professional pistol-grip tape dispenser
  • High-impact polycarbonate handle with metal frame and wipe-down plate
  • Easy to load
  • 2" width maximum use
  • Recommended products: AP series, HP series, PP series, FP 96, FP 97, FP 202, VF 719


PRICE
$12.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
12.50
Buy 3 units - 5 units
12.00Save $0.50 (4%)
Buy 6+ units
11.75Save $0.75 (6%)
Available on or around 09/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-13/16 in
Width2-13/16 in
Height8-1/2 in
Tape Roll Diameter6.45 in
Min Tape Width1 in
Core Size3 in
Max Tape Width2 in

Product Details

Assembly RequiredNo
Handle MaterialPlastic
TypeHandheld Tape Dispenser
ColorGray
For Use WithTape
Blade MaterialSteel
StylePistol Grip
MaterialPlastic/Steel
Package Quantity1
Frame MaterialSteel
Manufacturers Part NumberSD 934
Load TypeSide
BrandShurtape