Desktop Tape Dispenser, 1" Core, Weighted Nonskid Base, Black
Write a Review
|
Questions & Answers (0)
Product Description
The simple yet effective design of this affordably priced tape dispenser makes it great for the home or office. Weighted, nonskid base is great for one-handed dispensing and stays securely in place on any work surface. 1,296" is Tape Length.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.22
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Core Size | 1 in |
Product Details
| Type | Tape Dispenser |
| Package Quantity | 1 Each |
| Description | Desktop Tape Dispenser |
| Color | Black |
| Tape Dispenser Type | Desktop |
| Brand | Universal |
Compliance & Certifications
| Certifications | Meets CE and ETL Approval Standards |