
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Features:
- An all plastic accessory panel used with the NB series NEMA boxes that allows easy mounting of electronic devices in the box
- ABS plastic, UL94-HB
- Unique hole grid allows electrical and/or electronic devices to be mounted to panel as a subassembly without punching or drilling holes.
- Easier prototyping
- Allows pre-testing of components
- Faster, less costly infield assembly
- BRAND Bud Industries
- COLOR FINISH Light Gray
- HEIGHT INCHES 2.56
- LENGTH INCHES 6.5
- MANUFACTURERS PART NUMBER NBX-10977-PL
- CONSTRUCTION ABS UL94-HB
- PANEL SPACE HEIGHT INCHES 2.56
- PANEL SPACE WIDTH INCHES 6.50
- USED WITH "NBB-10222, NBB-10232, NBB-22222"
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bud MB-1390-LG NEMA Box External Mounting Brackets Light Gray
Item #: B562971
Not Yet Rated
Usually ships in 8 to 11 days
$1.41

Bud NBX-10977-PL Plastic Internal Panel 6.5" W x 2.56" H
$1.19
- Product Information
- Customer Review
- Product Q&A