SCILOGEX Plastic Rotor Kit with Lid, Fixing Clips and O'Ring, 19400019
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 19400019 |
| For Use With | DM1424 |
| Includes | Fixing Clips and O'ring |
| Description | Plastic Rotor Kit |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
Maximize processing throughput and eliminate wait time. The Thermo Scientific™ 36 × 0.5mL Rotor includes a screw-on lid, and holds 0.5mL microtubes or PCR tubes. Specifications: Capacity: 36 x 0.5mL Max. RCF: 19,300 x g Max. Speed: 14800 rpm Angle: 45° For Use With: Thermo Scientific™ Heraeus™ Pico and Fresco 17 and 21 microcentrifuges Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Speed range 300-5000rpm. Rotor speed can be set and displayed in RPM or G-force. Two memory programs. Two deceleration speeds can be set to suit different applications. Easy-to-read display. Automatic lid-lock release. Maintenance-free brushless DC motor. 2 Year Warranty. US plug.
The DM0412 Clinical Centrifuge is ideal for the separation of serum, plasma, urea, blood samples, PRF and routine applications in hospital and research laboratories. The DM0412 conforms to international safety standards and regulations. SCILOGEX clinical centrifuges are certified with CE, cTUVus and FCC. MCA test according to IEC/EN61010-2-20. Passed EN61010-2-101:2002 requirements for In Vitro Diagnostic (IVD) medical equipment. SCILOGEX DM0412 clinical centrifuge supports small volumes applications. The centrifuges are supplied with an angle rotor that can hold up to 15mL x 8 or ...
The P stand in Meiji Techno America's basic pole stand with "F" focusing holder mounted on a plain base. It accepts our EMZ, EMT and EMF stereo microscope bodies. Supplied with a 94.5mm diameter reversible black and white stage plate with a locking pin and two stainless steel stage clips and a 20mm diameter vertical pole. The P stands compact design allows users to maximize their work area, so that operation in limited space becomes possible. Since there is no built in illumination, it allows the end-user to select from a variety of incident light options from an LED ring light to a dual ...
Globes GCM Series was designed with your lab in mind... whether you spin-down microcentrifuge tubes, PCR tubes or PCR Strips, the GCM will provide you with reliable performance use after use. Operating the GCM is quick and easy close the lid to accelerate to 7,000rpm and simply open the lid for quick deceleration to stop. Included in all GCM Mini Centrifuges are an eight (8) position microcentrifuge tube rotor for 1.5 / 2.0mL tubes, a PCR tube rotor that accommodates 0.2mL tubes and strips as well as eight (8) adapters for 0.2mL tubes and eight (8) adapters for 0.5mL tubes. Changing ...