R.W. Rogers Plastic Shopping Cart, 100 Liter Capacity, Small, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The small 100L hybrid cart offers the maneuverability of a compact cart with the capacity and durability needed for a wide variety of uses. Its sturdy frame, smooth-rolling wheels, and versatile basket design make it ideal for retail, facilities management, warehouses, offices, or personal transport needs. Built for flexibility and ease of use, it delivers reliable performance in various applications.
PRICE
$239.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/16 |
| Height | 37-1/2 in |
| Weight Capacity | 165 lbs |
| Wheel Diameter | 5 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Shopping Cart |
| Color | Gray |
| Wheel Type | (2) Rigid, (2) Swivel |
| Style | Plastic Shopping Cart |
| Capacity | 100 Liter |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | WMP-100L-GY |
| Brand | R.W. Rogers |