Good L Corporation® 21"W Plastic Shopping Cart, 500 lb. Capacity, Red
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty honeycomb lattice sides with a steel ring insert in the top of cart basket for added strength. Made from tough, premium quality plastics, our mid-sized shopping cart touts a one-piece construction and honeycomb configuration to exceed customer expectations and withstand anything Mother Nature has planned. Available in five popular colors, this standard-sized cart easily complements your brand's design. Custom logo on 3 panels in full color. Polyurethane wheels with heavy duty bearings. Anti-Rust Zinc finish.
PRICE
$365.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 |
| Width | 21 |
| Height | 40 in |
| Weight Capacity | 500 lbs |
| Weight | 47 lbs |
Product Details
| Assembly Required | No |
| Type | Shopping cart |
| Color | Red |
| Wheel Type | Polyurethane |
| Style | Plastic Carts with Custom Logo |
| Capacity | 500 |
| Material | Plastic/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PC20 |
| Stack and/or Nest | Nest |
| Brand | Good L Corporation |