Good L ® Standard Plastic Shopping Basket with Plastic Handle 20 Liter 17"L x 12"W x 9"H Red - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Good L Corp. ® Plastic Shopping Basket with Plastic Handle - Set of 12 - Standard, 17"L X 12"W X 9"H, Red
Open Mesh Plastic Shopping Basket provides air circulation and high visibility for parts picking or grocery shopping. Lightweight, rigid construction for up to 100 lb. capacity. Sturdy, Comfortable easy grip fiberglass filled nylon handles on the Plastic Shopping Basket fold back when not in use. Nestable Plastic Shopping Basket to save space. Ideal for any retail store. Durable in design and easy to carry, these plastic shopping baskets bring convenience to your customers. Price each, Sold in 12 Carton Quantity. Custom colors and logo are available. Call for details.
Open Mesh Plastic Shopping Basket provides air circulation and high visibility for parts picking or grocery shopping. Lightweight, rigid construction for up to 100 lb. capacity. Sturdy, Comfortable easy grip fiberglass filled nylon handles on the Plastic Shopping Basket fold back when not in use. Nestable Plastic Shopping Basket to save space. Ideal for any retail store. Durable in design and easy to carry, these plastic shopping baskets bring convenience to your customers. Price each, Sold in 12 Carton Quantity. Custom colors and logo are available. Call for details.
PRICE
$177.00 Sold in packages of 12 / $14.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 12 in |
| Height | 9 in |
| Inside Bottom Length | 13-13/16 in |
| Inside Bottom Width | 8-13/16 in |
| Weight Capacity | 100 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Standard |
| Color | Red |
| Style | Plastic Hand Basket w/Nylon Handles |
| Capacity | 45 Liter |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | STANDARD-RED |
| Stack and/or Nest | Nest |
| Brand | Good L Corporation |