Electro Kinetic Technologies EZ-Shopper Electric Grocery Cart EZS-1772-8000-GRA Gray 750 Lb. Cap.
|
Questions & Answers (0)
Product Description
The Electro Kinetic Technologies, EZ-Shopper 8000 Electric Shopping Cart, provides safe transport of mobility impaired individuals during their shopping experience. The cart features the industry's highest total capacity 1000 pounds, high impact Grey plastic shroud, heavy duty 1-1/4" powder coated steel welded Black frame, keyless power on/off, swing-up arm rests, extra small items tray, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, vinyl washable seat, and solid maintenance free non-marking tires. Rider can control speed from 0 to 2.5 miles per hour going forward and 0 to 1.5 miles per hour in reverse. Safety features include, emergency stop switch, automatic parking brake, reverse warning tone and horn, safety seat switch to insure rider is seated before operating, and battery charger with inhibit to prevent operation during charging. Cart has a turning radius of 34". And the basket is 6600 cu. inches with a capacity of 250 Lbs.
PRICE
$3,375.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 26 in |
| Height | 38 in |
| Weight Capacity | 750 lbs |
| Weight | 240 lbs |
| Travel Speed | 0 to 2-1/2 mph |
| Gauge | 12 |
Product Details
| Battery Type | 12 VDC AGM Deep Discharge |
| Assembly Required | No |
| Power | 120/240 VAC, 50/60 Hz |
| Color | Gray |
| Series | EZ-Shopper |
| Wheel Type | Solid Non-Marking Flat-Free |
| Number of Batteries | 2 |
| Capacity | 3.9 |
| Material | Steel |
| Manufacturers Part Number | EZS-1772-8000-GRA |
| Stack and/or Nest | Nest |
| Batteries | (2) 12 VDC AGM Deep Discharge |
| Brand | Electro Kinetic Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL, CE (Battery Charger) |