Black Swan Plastic Test Caps, 1-1/2" - Pkg Qty 100
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 in |
| Width | 6.75 in |
| Size | 1-1/2" |
Product Details
| Package Quantity | 100 |
| Description | Plastic Test Caps |
| Manufacturers Part Number | 17200 |
| Brand | Black Swan |
Related Products
Rackable Extruded Plastic Pallet, 96x48, 4-Way Entry, 3000 Lb Fork Capacity Extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Supported cross bars are required for pallet racking. Custom sizes and colors are available, call for details. Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency. These pallets are ...
Easily transport heavily loaded tilt trucks where you need them with these 2.5 cu yd. forkliftable tilt trucks. One piece seamless rotational molded black polyethylene truck body. Cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Powder coated Steel chassis provides maximum support. Convenient push handle and lift handle provide secure handling while moving or dumping contents. Features two 12" roller bearing Polyurethane load wheels and two 4" mold on rubber swivel casters for smooth maneuverability. 5-1/2"W x 2-1/2"H x 34"D welded steel fork pockets allow easy ...
Snap-Loc® E-Track End Cap connects into ends of all E-Track covering exposed metal edges and creating a finished look. For use on pickups, trucks, trailers, racks, walls, floors, ceilings and more. The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long-lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to ...
Durable Manufacturing Pallet Holds 4000 lb Fork Capacity. The high-pressure Injection molded pallet is engineered to withstand the rigors of any application by offering better strength to weight ratios. Designed for easy cleaning and sanitary applications. Strong and rugged with racking capacity (not meant to be edge racked). The fork openings with tapered entry and exit for ease of handling. Allows 4-way forklift entry. Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black)
Dandux LOADUMPER™ PLASTIC LAWN & GARDEN WAGON CART From Hauling Mulch and Topsoil, to Mixing Concrete for a Weekend Project, this Lawn Cart is an ideal all-purpose Wagon. Originally developed for the Landscape industry as a heavy duty mulch and soil cart, the Loadumper™ Yard Cart is the perfect all-around replacement for a wheelbarrow. Engineered for ease of handling, the Loadumper™ requires no lifting to haul. Unique patented forward design allows for easy dumping and superior balance, as it can negotiate bumps and steps with ease without scraping. Yard cart also easily ...