Black Swan Plastic Test Caps, 3" - Pkg Qty 50
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Size | 3" |
Product Details
| Package Quantity | 50 |
| Description | Plastic Test Caps |
| Manufacturers Part Number | 17220 |
| Brand | Black Swan |
Related Products
Easily transport heavily loaded tilt trucks where you need them with these 2.5 cu yd. forkliftable tilt trucks. One piece seamless rotational molded black polyethylene truck body. Cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Powder coated Steel chassis provides maximum support. Convenient push handle and lift handle provide secure handling while moving or dumping contents. Features two 12" roller bearing Polyurethane load wheels and two 4" mold on rubber swivel casters for smooth maneuverability. 5-1/2"W x 2-1/2"H x 34"D welded steel fork pockets allow easy ...
STACKABLE BULK CONTAINER Strong, durable and chemical resistant, our Skid Box features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high. DOUBLE WALL NOTE: Due to the size, this model CAN NOT accommodate a 27-1/2" Fixed Fork Pallet Jack. Adjustable forks only
JiFram Rackable Extruded Plastic Pallet 05000180 - 24x24, Two-Way Entry, 1000 Lb. Fork Capacity Extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made in the U.S.A. from recycled Rigid PVC plastic. Pallets are resistant to water, fire and flame. Plastic is impervious to contamination and bug infestation. Supported cross bars are required for pallet racking. Custom sizes are available, call for details. . These pallets are not for use in unsupported pallet rack. Note: Pallets are made from recycled plastic and will ...
Durable Manufacturing Pallet Holds 4000 lb Fork Capacity. The high-pressure Injection molded pallet is engineered to withstand the rigors of any application by offering better strength to weight ratios. Designed for easy cleaning and sanitary applications. Strong and rugged with racking capacity (not meant to be edge racked). The fork openings with tapered entry and exit for ease of handling. Allows 4-way forklift entry. Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black)
Dandux LOADUMPER™ PLASTIC LAWN & GARDEN WAGON CART From Hauling Mulch and Topsoil, to Mixing Concrete for a Weekend Project, this Lawn Cart is an ideal all-purpose Wagon. Originally developed for the Landscape industry as a heavy duty mulch and soil cart, the Loadumper™ Yard Cart is the perfect all-around replacement for a wheelbarrow. Engineered for ease of handling, the Loadumper™ requires no lifting to haul. Unique patented forward design allows for easy dumping and superior balance, as it can negotiate bumps and steps with ease without scraping. Yard cart also easily ...