Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2955946

MPN #: SEC111HD-B

Luxor Plastic Utility Tub Cart, 24" x 18", Three Shelf, Black w/ 5" Heavy Duty Casters, 500 Lbs Cap.

Product Description
Features:
  • Molded plastic shelves and legs will never rust, dent, scratch or stain
  • HDPE (high-density polyethylene) shelves; PVC square legs
  • Shelves safely transport goods in 2.5" deep tub area
  • Ergonomic push handle molded into top shelf
  • Four 5" heavy-duty casters (2 with locking brakes)
  • Holds up to 500 lbs.
  • Available in black and gray
  • Made in the USA
Dimensions:
  • Overall: 24"W x 18"D x 37.25"H
  • Shelves: 24"W x 18"D
  • Tray Depth: 2.5"
  • Clearance between shelves: 10.5"


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width24 in
Height37-1/4 in
Weight Capacity500 lbs
Wheel Diameter5 in

Product Details

TypeIndustrial Utility Cart
Number of Shelves3
MaterialPlastic
ColorBlack
Handle TypePush Handle
BrandLuxor