SPC Industrial Mobile Tool Cart, 56 Slots, 36"W x 24"D x 37"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Industrial Tool Cart is great for storing long items like brooms, shovels, pry bars, and pipes. The Tool Cart fits up to 56 items and is 37" tall. Storage slots have a 2-1/8" diameter. Raised on 4" casters making it easy to move for cleaning or around a facility. Made from recycled HDPE, the Industrial Tool Carts are chemical resistant and extremely durable.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 37 in |
| Weight Capacity | 600 lbs |
| Weight | 50 lbs |
| Caster Size | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Tool Cart |
| Color | Black |
| Style | Mobile |
| Number of Shelves | 2 |
| Material | HDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | ITC363724 |
| Brand | SPC Industrial |
Warranty
| Warranty | 90 Days |