Plasticade® Hydrocade Water Filled Barricade, White
Write a Review
|
Questions & Answers (0)
Product Description
The White Hydrocade Water Barricade combines clean aesthetics with rugged functionality. Constructed from medium-density polyethylene, it's ideal for event management, parking control, and construction zones. Lightweight at 67 lbs empty, each unit interlocks using snap-in pins and can be filled with up to 81 gallons of water for dependable stability. The smooth, obstruction-free surface helps prevent trip hazards while maintaining a professional appearance. With a space-saving stackable design, 200 units fit on a single truckload, simplifying logistics for large-scale operations.
PRICE
$465.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79 |
| Width | 17-1/2 |
| Height | 32 in |
| Weight | 67 lbs |
Product Details
| Interlocking | Yes |
| Type | Barricade |
| Fillable | Yes |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | HYD-W-KIT |
| Brand | Plasticade Products |