Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3791107

MPN #: 865800.5

Terrier 1 TSEU-H Hard Vertical Plate Lifting Clamp, 2000 lb. Capacity, 1/2"Jaw

Product Description
For vertical lifting, transporting and turning of all steel plates with a hardness of max. 55 HRC. Please ask for special specifications.

Features:
  • Equipped with an extra hardened pivot and cam
  • Cam is colored green for easy identification
  • Always equipped with a safety mechanism, ensuring the clamp does not slip when lifting force is applied and when load is being lowered
  • Clamp is locked in closed as well as open position
  • Lightweight design for easy handling
  • Tough quality heavy duty welded shell body
  • 0.75 TS-H Hard Vertical Plate Lifting Clamp with 0-.51 inch jaw opening & 1650 lbs Working Load Limit


PRICE
$993.92

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2000 lbs
Weight9 lbs
Throat Depth1-7/8 in
Max Plate Thickness1/2 in
Bail Opening1-3/16 in
Working Load Limit1650 lbs

Product Details

TypeVertical
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number865800.5
BrandTerrier