Rubbermaid® Platform Truck Battery Housing For Heavy Duty 24" Platform Cart
Write a Review
|
Questions & Answers (0)
Product Description
Fits Rubbermaid® 2173661, 2173663.
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 |
| Width | 10 in |
| Height | 8 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | Yes |
| Color | Black/Red |
| Manufacturers Part Number | FG2187473L10000 |
| Brand | Rubbermaid |