R.W. Rogers Nestable Flatbed with Plain Handle & Poly Wheels, 48" x 27", 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The R.W. Rogers Co Nesting Platform Truck is a heavy-duty nesting flatbed cart designed for efficient material handling in warehouses, workshops, and industrial settings. It features a rugged injection-molded plastic deck on a powder-coated steel frame with smooth-rolling casters and an anti-skid surface to safely transport bulky or heavy items up to about 2,000 lbs. Its nesting design lets multiple carts stack compactly for space-saving storage when not in use.
PRICE
$549.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 27 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 27 in |
| Deck Length | 48 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Nestable Platform Truck |
| Deck Material | Plastic |
| Color | Gray |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Surface Type | Anti-Slip |
| Material | Steel/Plastic |
| Manufacturers Part Number | FB-N2448PW(KT) |
| Brand | R.W. Rogers |