King Electric Platinum Unit Heater KB2407-3MP-P w/ Bracket Remote and Thermostat 240V 7.5KW 1-3PH
Write a Review
|
Questions & Answers (0)
Product Description
King's KB Platinum series unit heaters are the most full-featured unit heaters on the market with a built-in electronic thermostat for accuracy and remote control for operation ease. With an integrated summer fan and thermostat timer mode, the KB Platinum has you covered. These heaters are designed for use as primary or supplemental heat sources in large or exposed areas including high-rise buildings, stores, warehouses, garages, water treatment facilities, and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation while prolonging heater life. By combining the highest quality components with a dynamically balanced fan blade, the KB Platinum unit heater will provide years of trouble-free service. Patented smart limit protection disconnects elements and motor in the event normal operating temperatures are exceeded. Includes universal wall/ceiling bracket for simple installation.
PRICE
$2,699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 18 in |
| Height | 16-1/2 in |
| Weight | 46.5 lbs |
Product Details
| Type | Horizontal Fan Forced Heater |
| CFM | 600 CFM |
| Color | Gray |
| Temperature Rise | 40 °F |
| Amperage | 20.8/36.1/41.7 A |
| Mounting Location | Wall or Ceiling |
| Wattage | 7500 W |
| Voltage | 208/240 V |
| Watts High | 7500 W |
| Material | Steel |
| Phase | 1/3 |
| Manufacturers Part Number | KB2407-3MP-P |
| BTU | 25600 BTU |
| Control Type | Remote Thermostat |
| Discharge | Horizontal |
| Brand | King Electric |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cULus |