Electronic Queuing Systems
Brand
Type
Price
Related Products
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Glides effortlessly to encourage healthy, natural movement. Responds to your body's weight and warmth, yet never loses its shape. Soft memory foam conforms to your wrist for exceptional comfort. Optical-friendly mouse pad for superior tracking control. Durable jersey ...
Whether you're in the mood for music or you need sales figures from past fiscal years, it's easy to find the CD you need with the help of these CD pages. Each page is three-hole punched for convenient storage in a standard three-ring notebook. Top flap keeps media secure in its pocket. Store up to four CDs on each page-two on each side. A secure top flap keeps the CD snug in its pocket, and a special liner protects against scratches. The acid-free, archival-safe translucent material won't lift print off your CDs or CD booklets, so your way is always clear to find the right music, data, ...
Macally Adjustable Car Seat Head Rest Mount and Holder Keep your passengers entertained with this headrest mount. Designed to keep tablets steady during car rides. Easy to install, no tools required. Drive in peace as your kids watch a movie in the back. Features: Works with iPad, iPhone, iPod, smartphones, tablets and eReaders up to 8" wide Mounting clamps can be securely attached to headrest post 2" to 9" wide Adjustable arm extension to fit a wide range of car seats Supporting stand for added stability Rotatable holder for vertical and horizontal view No tools required Benefits: Hands ...
Feel the relief and comfort of hands-free viewing by elevating your tablet with a Novus MY point. This tablet stand is the perfect solution for better ergonomics and eliminating neck and shoulder pain. It's fully adjustable for a customized fit, sturdy and secure to prevent slip and tip, and versatile for just about any application. Features: Improves comfort and reduces neck strain Easily mount or remove tablet with one hand Provides secure fit in both portrait or landscape Tilt/turn and height adjustable for any angle Sturdy metal base prevents slip and tip Cable organization for a ...
iPad Air 1 MultiStand with multifunction ring stand, Clear Shell/Black & Gray Ring. Features: MultiStand ring allows for portable and multifunction usage including desktop, handheld, hanging, carrying on-the-go, and in the vehicle with self-adhesive strap MultiStand ring also allows for 360 degrees of rotation and up to 180 degrees of tilt for the most comfortable and ergonomic viewing angles iPad specific protective case ensures a tight and secure fit to protect your tablet, while keeping it thin and light iPad specific protective case can be used with Apple brand SmartCovers Unique ...