Take 15% off your entire order!

Offer applied at checkout

Speakman SM-3030 Sentinel Mark II® Regency Pressure Balance Valve With Lever Handle

Speakman SM-3030 Sentinel Mark II® Regency Pressure Balance Valve With Lever Handle

Item #: WBB685770

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$186.00 up to 28% OFF

Price: $133.95

Save $6.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Speakman SM-3030 Sentinel Mark II® Regency Pressure Balance Valve With Lever Handle

The Speakman Sentinel Mark II® Shower Valve line is designed to provide high quality anti-scald pressure balanced protection. Speakman Sentinel Mark II Valves feature an independent center sleeve which allows up to 1 of roughing in variation. Temperature can be adjusted through the temperature limit stops and the valves have a ceramic temperature regulating module. Sentinel Mark II valves feature polished chrome plated brass trim with a metal index plate and are vandal resistant. Sentinel Mark II valves provide superior protection down to 2.0 GPM. The SM-3030 features a metal lever handle for easy operation. The SM-3030 an S-2272-E2 showerhead, S-2500 arm & flange, and S-1556 diverter tub spout. The SM-3030 is certified to meet ASSE 1016 and ASME A112.18.1/CSA B125.1 standards.

Product Specifications

  • BRANDSpeakman®
  • MANUFACTURERS PART NUMBERSM-3030
  • ADA COMPLIANTYes
  • COLOR FINISHPolished Chrome
  • DESCRIPTIONPressure Balance Valve W/Lever Handle
  • INLET CONNECTION1/2
  • INSTALLATION TYPEShowerarm & Flange
  • SERIESSentinel Mark II® Regency
  • VALVE STYLEColored Text, Right Side
  • VALVE TYPEAnti-Scald
  • DIVERTER TYPEStandard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Speakman SM-3000 Sentinel Mark II® Regency Pressure Balance Valve With Lever Handle

Item #: B685750

Not Yet Rated

Usually ships in 2 to 5 days

$160.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman SM-3030 Sentinel Mark II® Regency Pressure Balance Valve With Lever Handle

Speakman SM-3030 Sentinel Mark II® Regency Pressure Balance Valve With Lever Handle

Item #: WBB685770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant