take 10% off our everday low prices!

Offer applied at final checkout

Elkay, Commercial Faucet, LK940AT10T6S

Elkay, Commercial Faucet, LK940AT10T6S

Item #: WBB380549

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$380.00 up to 15% OFF

Price: $322.95

Save $9.69 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Elkay, Commercial Faucet, LK940HA10T6S

Usually ships in 2 to 5 days

Not Yet Rated

$333.95

Customers Also Viewed

Elkay Commercial Faucet, LK940AT10T6S

WALL MNT 8IN, AT 10IN SPT, 1PC, 2 hole, 2 handle(s), 6 wristblade handle, 10 spout reach, 3.8750 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Commercial Faucet. Two hole dual handle wall mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. 1/2 adjustable inlets with integral stops. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.

Product Specifications

  • HEIGHT INCHES4.38
  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDElkay
  • CENTERS INCHES8
  • CONSTRUCTIONChrome
  • FAUCET HOLES2
  • GALLONS PER MINUTE2.2
  • HANDLE STYLEWrist Blade
  • INLET CONNECTION1/2 W/Integral Stops
  • MOUNTING TYPEWall
  • SPOUT HEIGHT INCHES4-3/16
  • SPOUT REACH INCHES10
  • WALL PLATE INCHES6
  • WEIGHT LBS7
  • LITERS PER MINUTE8.33
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay, Commercial Faucet, LK940AT10T6S

Elkay, Commercial Faucet, LK940AT10T6S

Item #: WBB380549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top