- Pre-Rinse Unit
- 1.42 GPM
- Single hole base faucet with "Pop and Lock" riser installation feature
- 6" (152 mm) wall bracket
- 18" (457 mm) flexible inlets with 1/2" couplings
- B-0107 spray valve
- 45" (1143 mm) high
- 24" (610 mm) riser
- 44" flexible stainless steel hose
- 1/2" NPT male inlets
- 14" (356 mm) overhang
- 19-3/8" (492 mm) clearance
T&S Brass B-0113-B Pre-Rinse Unit
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$589.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 43-1/4 in |
| Inlet Connection | 1/2 in |
| Hose Length | 44 in |
| Riser Height | 24 |
| Spout Height | 12-5/8 in |
| Wall Bracket Size | 6 in |
Product Details
| Color | Silver |
| Gallons per Minute | 1.42 gal/min |
| Liters per Minute | 5.38 LPM |
| Mounting Location | Deck |
| Material | Chrome Plated Brass |
| Connection Style | Compression |
| Package Quantity | 1 |
| Manufacturers Part Number | B-0113-B |
| Faucet Holes | 1 |
| Handle Style | Double Lever W/Spray |
| Brand | T&S Brass |
Compliance & Certifications
| Certifications | ASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006 |
| ADA Compliant | No |