Take 15% off your entire order!

Offer applied at checkout

Zurn Double Lab Faucet with 8" Gooseneck and Four Arm Handles - Lead Free

Zurn Double Lab Faucet with 8" Gooseneck and Four Arm Handles - Lead Free

Item #: WBB528122

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $217.95

Save $10.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zurn Double Lab Faucet with 8" Gooseneck and Four Arm Handles - Lead Free

Polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 8" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 GPM pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), vandal-resistant color-coded metal four arm handles, mounting hardware and stainless steel flex connection hoses.

>

Product Specifications

  • HEIGHT INCHES14-7/8
  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDZurn
  • CENTERS INCHES--
  • CERTIFICATIONS--
  • CFMADA, IAPMO
  • CONSTRUCTIONCast Brass
  • DECK PLATE INCHES--
  • DESCRIPTION--
  • FAUCET HOLES1
  • GALLONS PER MINUTE2.2
  • HANDLE STYLEDouble
  • HOSE LENGTH--
  • INLET CONNECTION3/8
  • MANUFACTURERS PART NUMBERZ826C2-XL
  • MOUNTING TYPEDeck
  • POWER SUPPLY--
  • SPOUT HEIGHT INCHES9-1/4
  • SPOUT REACH INCHES8
  • SPOUT TYPE--
  • SPRAY HEAD--
  • STYLELead Free
  • SURGICAL BEND SPOUT--
  • TRANSFORMER TYPE--
  • TYPEMedical
  • WEIGHT LBS5
  • LEAD FREE COMPLIANTYes
  • LITERS PER MINUTE8.33
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zurn Double Lab Faucet with 5-3/8" Gooseneck and Four Arm Handles - Lead Free

Item #: B528119

Not Yet Rated

Usually ships in 5 to 8 days

$201.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn Double Lab Faucet with 8" Gooseneck and Four Arm Handles - Lead Free

Zurn Double Lab Faucet with 8" Gooseneck and Four Arm Handles - Lead Free

Item #: WBB528122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant