ZURN AquaSpec® Z825B1-XL-6F Polished chrome-plated single laboratory faucet with integral shank, quarter turn ceramic disc cartridge and a 5-3/8 [137mm] centerline rigid or swing gooseneck spout. Unit is furnished with a male serrated nozzle outlet, 2-1/2 [64mm] vandal-resistant metal lever color-coded handle, mounting hardware and a 1/2 NPSM coupling nut for standard lavatory riser
Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13 in |
| Inlet Connection | 1/2 in |
| Spout Reach | 5-19/32 in |
| Spout Height | 6-13/16 in |
Product Details
| Type | Medical |
| Color | Silver |
| Style | Female Nozzle Outlet |
| Mounting Location | Deck |
| Manufacturers Part Number | Z825B1-XL-6F |
| Faucet Holes | 1 |
| Handle Style | Single |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |