Take 15% off your entire order!

Offer applied at checkout

3/4" 316 Stainless Steel Type F Adapter with Threaded NPT Male End

3/4" 316 Stainless Steel Type F Adapter with Threaded NPT Male End

Item #: WBB2266849

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $14.25

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $14.25 ea.
  • Buy 5-9 $13.25 ea.
  • Buy 10+ $12.50 ea.

Quantity

Customers Also Viewed

3/4" 316 Stainless Steel Type F Adapter with Threaded NPT Male End

Type F: Cam and Groove hose plugs with male threaded end. 316 Stainless Steel has excellent corrosion resistance making these fittings ideal for oils, chemicals, and harsh environments.

Product Specifications

  • BRANDUSA Sealing
  • CONSTRUCTION316 Stainless Steel
  • MANUFACTURERS PART NUMBERBULK-CGF-57
  • PACKAGE QUANTITY1
  • TYPEF
  • MATERIAL316 Stainless Steel
  • PIPE SIZE3/4"
  • CORROSION RESISTANCEExcellent
  • HOSE FITTINGCam and Groove
  • COUPLING SIZE3/4"
  • PRESSURE RATING @ 72F150
  • STYLEAdapter with Threaded NPT Male End
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/2" 316 Stainless Steel Type F Adapter with Threaded NPT Male End

Item #: B2266850

Not Yet Rated

Ships same day.

$12.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" 316 Stainless Steel Type F Adapter with Threaded NPT Male End

3/4" 316 Stainless Steel Type F Adapter with Threaded NPT Male End

Item #: WBB2266849

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant