Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/4" Brass Type A Adapter with Threaded NPT Female End

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

3/4" Brass Type A Adapter with Threaded NPT Female End

Item #: WBB2267085

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $13.00 ea.
5-9 $12.00 ea.
10+ $11.50 ea.
Product Information
Customer Review
Product Q&A
3/4" Brass Type A Adapter with Threaded NPT Female End

Type A: Cam and Groove hose plugs with female threaded end. Brass has very good corrosion resistance and better suited for hot and cold water than other materials.

Product Specifications

    • BRANDUSA Sealing
    • CONSTRUCTIONBrass
    • MANUFACTURERS PART NUMBERBULK-CGF-178
    • PACKAGE QUANTITY1
    • TYPEA
    • MATERIALBrass
    • PIPE SIZE3/4"
    • CORROSION RESISTANCEVery Good
    • HOSE FITTINGCam and Groove
    • COUPLING SIZE3/4"
    • STYLEAdapter with Threaded NPT Female End
    • PRESSURE RATING @ 72F150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!