Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/4" Brass Type DC Coupler with Dust Cap

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

3/4" Brass Type DC Coupler with Dust Cap

Item #: WBB2266778

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $19.50 ea.
5-9 $18.25 ea.
10+ $17.25 ea.
Product Information
Customer Review
Product Q&A
3/4" Brass Type DC Coupler with Dust Cap

Type DC: Cam and Groove coupler with dust cap. Brass has very good corrosion resistance and better suited for hot and cold water than other materials.

Product Specifications

    • BRANDUSA Sealing
    • CONSTRUCTIONBrass
    • MANUFACTURERS PART NUMBERBULK-CGF-244
    • PACKAGE QUANTITY1
    • TYPEDC
    • HOSE FITTINGCam and Groove
    • STYLECoupler with Dust Cap
    • COUPLING SIZE3/4"
    • PRESSURE RATING @ 72F150
    • MATERIALBrass
    • CORROSION RESISTANCEVery Good

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!