Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pipe Locator & Inspection Tools

Pipe locators and inspection tools allow for the inspection and viewing of underground pipes to collect accurate information. They are lightweight and compact, ensuring easy transport across worksites. Durable construction holds up against heavy duty use in environments such as construction zones and excavation projects.
30 Results

Pipe Inspection Camera Systems

Pipe Inspection Camera Systems
Designed for use with pipes of varying diameters, Pipe Inspection Camera Systems utilize flexible cable with a mounted camera to allow workers to visually inspect pipes for leaks, cracks, blockages, and other issues without having to dig them up. The camera is waterproof and produces high-resolution videos for easy diagnosis.
CompareImageIncludesFor Use with Pipe SizeVideo ResolutionSonde FrequencyBrandModel #Price
Global Industrial™ Pipe Inspection Camera, 10" Display, 200' Cable & Distance Counter
Control Box, 64GB SD Card, Keyboard, Battery w/chargers, Toolkit w/Accessories
4 to 10 in
1024 x 600
512 Hz
Global Industrial
Ships Same Day
WB270316
$3,063.20was $3829.00
Save $765.80 (20%)
Ridgid® 200' Mini 30mm Non-SL TruSense - 63633
-
1.5 - 8 in
656(H) x 492(V)
512 Hz
RIDGID
WBB2353505See price in cart
Ridgid® SeeSnake Compact2 with VERSA Camera System - 65103
-
1.5 - 6 in
656 x 492 (NTSC) 768 x 576 (PAL
512 Hz Sonde: High-power FleXmitter
RIDGID
WBB2353504$10,835.00
FORBEST FB-PIC4188H Luxury Color Sewer/Drain Camera, 130' Cable W/ Sonde Transmitter,Footage Counter
Battery Pack, Wall Adapter, & Video Cable
2 to 4 in
800 x 600
512 Hz
Forbest Products
WBB1634951$2,199.00
RIDGID® SeeSnake® Compact C40 Camera System with TruSense®, 131'L Push Cable
Docking System, Lithium Ion Battery, Charger, Pipe Guide Kit, Spanner Wrench
1-1/2 to 6 in
640 × 480
512 Hz
RIDGID
WBB3163318$10,949.99
FORBEST FB-PIC3188DN-100 Portable Color Sewer/Drain Camera, 100' Cable W/ Heavy Duty Waterproof Case
Battery Pack, Wall Adapter, & Video Cable
2 to 4 in
800 x 400
-
Forbest Products
WBB1634948$1,225.00
FORBEST FB-PIC4188M Luxury Color Sewer/Drain Camera, 130' Cable W/ Sonde Transmitter
Battery Pack, Wall Adapter, & Video Cable
2 to 4 in
800 x 600
512 Hz
Forbest Products
WBB1634950$2,759.00
Milwaukee® M18™ 120’ Mid-Stiff Modular Pipeline Inspection System
Inspection Reel, Control Hub, Battery, Charger, Carrying Strap, Lead Clamp
M18 in
-
512/640 HZ, 33kHz
Milwaukee
Ships Same Day
WBB3786615
$8,549.99
General Wire Gen-Eye POD Wi-Fi Pipe Inspection/Location System with Gen-Eye Hot-Spot Locator
-
3 to 10 in
-
-
General Wire
WBB3083291$8,999.00
Ridgid SeeSnake MAX rM200 Video Inspection System, 200'
-
1-1/2 to 6 in
656 x 492
512 Hz
RIDGID
Ships Same Day
WBB1141196
$13,749.00
Showing 1-10 of 23 results

Water Leak Location Systems

Water Leak Location Systems
Equipped with various sensors, cables, and other monitoring devices, Water Leak Location Systems alert plumbers and inspectors to leaks and other irregularities in pipes. Vertical and horizontal sensors can be utilized to locate leaks in narrow spaces, behind walls, and under floors, allowing users to pinpoint the problem before digging anything up.

Pipe & Line Locators

Pipe & Line Locators
Comprising of a separate transmitter and receiver, Pipe & Line Locators allow workers to electronically locate underground utility lines, such as water pipes, cables, and gas lines, to prevent damage during construction or excavation. Designed to identify multiple frequencies for accurate readings, locators feature an easy-to-read user interface for simple operation.

Pipe Inspection Parts & Accessories

Pipe Inspection Parts & Accessories
Pipe Inspection Parts & Accessories assist plumbers, inspectors, and other maintenance workers in checking the integrity of underground pipes without having to dig them up. Accessories, such as a test pump, allow users to gauge the water pressure and ensure it is at the proper level, while parts like transmitters and reporting monitors provide quick readings of potential issues.