This system is complete with a crystal clear color DIGITAL 7 inch TFT-LCD monitor with distance grid lines and mirror image capability, two (2) Side CCD cameras with 120° viewing angle with 50 foot infra-red night vision, 1 heavy duty CCD 130° angle back up camera with 18 built in Infra-reds and all the wires, connectors and mounts you will need. The system is completely weather proof with an IP68 rating, strong and reliable, shock resistant, with a 20G impact rating (highest in the industry), and comes with a full year warranty. Model # RVS-770616-NM.
Rear View Safety Camera System W/ Side Camera RVS-770616-NM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$669.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage | Backup 50'/18' Infrared; Side 30'/9' Infrared |
| Screen Size | 7" |
Product Details
| Display Brightness | 400 |
| Color | Black |
| Camera Viewing Angle | Backup 120° Side 130° |
| Lens Size | 2.1mm |
| Video Input | 3 Channel |
| Mounting Location | Dashboard/ Visor/ Console/ Windshield |
| Voltage | 12-24V DC V |
| Power Cord | Backup 66'/Side 33' |
| Display Format | 16:9 |
| Description | Rear View Camera System W/ Side Camera |
| Watts | 5 W |
| Manufacturers Part Number | RVS-770616-NM |
| Number of Cameras | 2 |
| Screen Type | TFT-LCD |
| Brand | Rear View Safety |