Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forbest Products

Model # :WBB3124512

MPN #: FB-PIC3388MT-200

Forbest 3388MT Mid Range Sewer Camera with 200' Cable & Footage Counter

Product Description
The 33388MT features 200 Ft of durable 8mm push cable. Includes a meter counter and 40mm C40 Self-Leveling Camera Head, providing a clear image and additional information in your inspection.

Features:
  • Clear 10" LCD Monitor with Dual USB & SD Card Recording
  • 1.5"(40 mm) C40 Self-Leveling Detachable Waterproof Color Camera Head with Built-in LED Lights
  • Detachable Spring Kits
  • Built-In 512 Hz Sonde Transmitter (Pairs with 512Hz Locator)
  • 200 Ft. of 5/16" (8mm) Fiberglass Cable & Reel with Meter Counter
  • Heavy Duty Waterproof Case, Portable Design to Hold Smaller Cable Variations
  • Rechargeable 6600mA Li-ion Battery Lasting 4 Hours
  • Included Power/Battery Adapter


PRICE
$4,355.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width13 in
Height25 in

Product Details

MaterialMetal
ColorOrange
Manufacturers Part NumberFB-PIC3388MT-200
BrandForbest Products