Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forbest Products

Model # :WBB3145731

MPN #: FB-PIC4188KB-130MC

Forbest Pipeline Inspection Camera System w/ 10" LCD Monitor & 130'L Cable

Product Description
Inspect pipelines, drains, and sewers while keeping your workspace clean with this pipeline inspection camera system's unique catch base. Built to be efficient, compact, and hassle free, record the image you need and avoid mess. This system features a multifunctional control station to type and records notes, a meter counter to gauge distance of the push cable, and your choice between our 1" C23 camera with self-levelling feature and a 512 HZ Sonde Transmitter or our bigger 1.6" C40 camera with self-levelling and 512 HZ Sonde Transmitter. Get the most information and accuracy with each job. Ideal for residential, commercial, and contracting use.

Features:
  • Clear 10" LCD Monitor with Dual USB & SD Card Recording
  • Multifunctional Control Station encases a Single Joystick and a Durable Keyboard Pad for Typing and Editing Function
  • Anti Glare Screen Visor
  • Microphone for Voice Over Recording
  • Self Levelling Detachable Waterproof Color Camera Head with Built-In 512 HZ Sonde Transmitter and High Power LED Lights
  • 130 FT of Fiberglass Cable & Reel with Meter Counter
  • Heavy Duty Waterproof Case
  • Rechargeable 6600mA Li-ion Battery Lasting 4 Hours
  • Included Power/Battery Adapter and Interchangeable Skids for Easy Traversing Through Pipelines
  • One Year Limited Mfg. Warranty

PRICE
$3,525.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Camera Diameter40 mm in

Product Details

Battery TypeRechargeable 6600mA Lithium-Ion
TypeInspection Camera
IncludesPower/Battery Adapter, Interchangeable Skids for Easy Traversing Through Pipelines
StorageSD Card & USB Drive
ColorBlack
Series4188K
Battery Life Hours4 Hours
Manufacturers Part NumberFB-PIC4188KB-130MC
Sonde Frequency512 Hz
BrandForbest Products

Warranty

Warranty1 Year Limited