Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pipe Pressing Tools

Pipe pressing tools are essential devices in plumbing and HVAC systems to simplify the process of connecting pipes, ensuring secure and leak-free joints. Pipe press tools offer a quick and efficient way to make connections without welding or soldering. Pipe pressing tools work with various pipe materials, such as copper, PEX, and stainless steel. Pipe press tool kits provide the necessary equipment for reliable and durable pipe connections.
18 Results

Milwaukee® Pressing Tools

Milwaukee® Pressing Tools
Suitable for a variety of plumbing, mechanical, and HVAC installations, Milwaukee® Pressing Tools permanent metal crimping and a specialized internal seal to form strong, secure pipe and fitting connections, eliminating the need for welding, soldering, or threading. Available in a range of jaw sizes to accommodate different pipe diameters and materials, pressing tools offer quick cycle times for efficient operation and increased productivity.
CompareImageIncludesJaws IncludedJaw SizePipe/Tube CapacityCycle TimeVoltageModel #Price
Milwaukee® M18™ Force Logic™ ONE KEY™ Press Tool 1/2"-2" Kit
-
-
1/2-2 in
-
4 seconds sec
18 V
Ships Same Day
WB133696
$4,219.99
Milwaukee® 2473-22 M12™ FORCELOGIC™ Press Tool 1/2"-1" Kit
-
-
1/2, 3/4, 1 in
-
5 Seconds sec
12 V
Ships Same Day
WBB803560
$2,449.00was $2639.99
Save $190.99 (7%)
Milwaukee® 1/2" - 1" M18™ Short Throw Press Tool Kit with Viega PureFlow™ Jaws
Press Tool, Battery, Charger, Jaw-1/2",3/4", 1", Carrying Case
Yes
1/2", 3/4", 1" in
1
3 Seconds sec
18 V
Ships Same Day
WBB3786580
$805.00
Milwaukee Tools 2-1/2" - 4" CTS-V Pivoting Press Ring Kit for M18™ FORCE LOGIC™ Press Tools
-
-
2-1/2 - 4 in
-
-
-
Ships Same Day
WBB3195303
$3,525.00
Milwaukee® M18™ FORCE LOGIC™ Press Tool with ONE-KEY™
Press Tool, Battery, Charger, Carrying Case
-
-
1/2" to 4"
4 Seconds sec
18 V
Ships Same Day
WBB3786582
$3,050.00
Milwaukee® 1/2"-1" IPS-P Press Jaw Kit For M12™ FORCE LOGIC™ Press Tool
Jaw - 1/2", 3/4",1", Carrying Case
Yes
1/2", 3/4", 1" in
1/2" to 1" Iron
-
-
Ships Same Day
WBB3786614
$805.00
Milwaukee® 1/2" - 1-1/4" CTS-V Press Ring Kit For M12™ FORCE LOGIC™ Press Tool
1/2", 3/4", 1", 1-1/4"- Press Rings, Hard Carrying Case
Yes
1/2", 3/4", 1", 1-1/4" in
1/2" to 1-1/4" Copper & Stainless Steel
-
-
WBB3786713$2,009.00
Milwaukee® 1/2" - 2" IPS-P Pivoting Press Ring Kit For M18™ FORCE LOGIC™ Press Tool
Press Rings - 1/2", 3/4", 1", 1-1/4", 1-1/2", 2", Ring Jaw-X4, X5, Carrying Case
Yes
1/2", 3/4", 1", 1-1/4", 1-1/2", 2" in
1/2" to 2" Black Iron & Stainless Steel
-
-
Ships Same Day
WBB3786581
$4,219.99

Ridgid Pressing Tools

Ridgid Pressing Tools
Ridgid Pressing Tools connect pipes to fittings and fixtures with speed and efficiency using permanent metal crimping with a specialized internal seal to form a strong, leak-free seal without the need for welding, soldering, or threading. They boast quick cycle times to ensure fast connections, boosting productivity in plumbing, HVAC, and mechanical installation jobs.