Skil® 20V BL 12" String Trimmer Kit with 2.0Ah Battery, 60W Charger
|
Questions & Answers (0)
Product Description
Transition between trimming and edging quickly and easily with the 2-in-1 functionality of the SKIL® 20V 12 In. Pivoting Head String Trimmer. This cordless string trimmer features a pivoting head that rotates 90 degrees for easy transitions between trimming along flower beds and fence lines to edging along driveways, sidewalks, patios, and more. The string trimmer features an up to 12-inch cutting swath, and its line auto feeds with each press of the trigger for trimming and edging efficiency without the need for bumping the head. Dial in your working position with the telescoping shaft and an adjustable auxiliary handle for comfort and control. An included Easy Storage bracket allows you to store and organize your SKIL® outdoor power equipment quickly and easily. The kit includes the 20V string trimmer, 20V 2.0Ah battery, 20V 60W charger, and Easy Storage bracket.
CLEARANCE PRICE
$119.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutting Swath | 12 in |
| Cutting Line Size | 1/16 in |
Product Details
| Type | String Trimmer |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Battery System | LXT |
| Style | Handheld |
| Number of Batteries | 1 |
| Voltage | 20 V |
| Manufacturers Part Number | LT1200B-11 |
| Battery Amp Hours | 2 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Electric (Battery) |
| Brand | Skil |