Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid 43368 RP 340 Corded Press Tool Kit w/ProPress Jaws, 1/2"-1"

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Ridgid 43368 RP 340 Corded Press Tool Kit w/ProPress Jaws, 1/2"-1"

Item #: WBB1444054

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,981.15 Save up to 12%
Price: $ 2,623.41

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ridgid 43368 RP 340 Corded Press Tool Kit w/ProPress Jaws, 1/2"-1"

  • 30% smaller tool increases maneuverability
  • 17% lighter tool reduces operator fatigue
  • More than 400 presses per charge - with Advanced Lithium 4 Battery
  • Ultimate flexibility with the ability to switch between battery and AC power on the same tool

Compatible With All Standard Series Pressing Jaws and Attachments From RIDGID® .ForUse With Copper and Stainless Steel Tubing, Steel Pipe, PEX and Cutting Soil Pipe. Corded Tool Kit Includes: RP 340 Press Tool, AC Power Adapter and Carrying Case.

Product Specifications

    • FOR USE WITHAll Standard Series Pressing Jaws & Attachments
    • OPERATING TEMPERATURE RANGE15 °; F - 122 °
    • WEIGHT LBS.28
    • JAWS INCLUDEDPropress 1/2", 3/4", 1"
    • HYDRAULIC RAM OUTPUT7,200
    • CYCLE TIME4 seconds
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • STYLECorded
    • BATTERY TYPEAC Power
    • PIPE/TUBE CAPACITY1/2" - 4" Copper & Stainless, 1-2" - 2" PEX
    • INCLUDESPress Tool, Jaws, AC Power Adapter, Carrying Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed