Thermometers & Hydrometers
Availability
Brand
Features
Length
Material
Type
Color
Price
Related Products
Used in temperature applications requiring precise and stable readings, this DURAC®RTD Thermometer and Thermometer / Data Logger captures and displays maximum/minimum temperatures for long term sample monitoring with 99 built in memory locations. Unit displays current or logged readings, time and date, memory location, and temperature differentials For real-time or recorded data logging and transfer of up to 16,000 data records at programmed intervals, B60901-0200 also includes OS Software and USB Cable; provides the ability to display data in tabular or graph format Large backlit 5-digit ...
Featuring a case to protect from breakage, these total immersion thermometers are a compact 160mm (6.3"), making them ideal for field studies, waste water treatment and any "on-the-go" applications. Mercury free; contain blue organic liquid against lead-free, white back glass Tested and inspected by our USA quality team Traceable to NIST Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and TraceabilityCase options include: Plastic Window - encased in plastic with an open window Closed Plastic - housed in removable plastic case Closed ...
These mercury free thermometers are traceable to NIST and cover ranges from -5 to 20°C or 20 to 70°F. Verify sample temperatures in Blood Bank refrigerators Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample Insert thermometer into the bottle and place near the samples for best results Thermometers contain organic liquid, or EnviroKleen™ certified Enviro-Safe®liquid; feature permanently fused markings and lead free glass PFA coating on select thermometers safely contain glass and liquid in ...
This high precision, EnviroKleen™ certified thermometer is accurate to ± 1.0°C and features green, non-toxic, biodegradable, Enviro-Safe®liquid against lead-free, white back glass. Meets government, education, and industry mandates to purchase "Green" products Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries Manufactured and tested by our USA quality team Traceable to NIST Includes a multi-language (English, French, German, ...
These mercury free thermometers are traceable to NIST and cover ranges from 20 to 200°C. Verify sample temperatures in ovens Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample Insert the thermometer into the bottle and place near the samples for best results Thermometers contain organic liquid, or EnviroKleen™ certified Enviro-Safe®liquid, and feature permanently fused markings and lead free glass PFA coating on select thermometers safely contain glass and liquid in case of breakage Manufactured ...