Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075365

MPN #: B60206-0100

H-B DURAC Plus Calibrated Dry Block/Incubator Liquid-In-Glass Thermometer, 18 to 60C, 35mm Immersion

Product Description
Individually calibrated thermometers feature blue organic liquid fill against lead-free white back glass.

  • Ideal for use in all standard heating blocks and water baths
  • Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
  • Individually serialized
PRICE
$399.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range18/60°C

Product Details

ImmersionPartial Immersion: 35Mm (1.4”)
Calibration Points37°C
Manufacturers Part NumberB60206-0100
Accuracy± 0.5C °F
Divisions0.5°C
BrandBel-Art