Marathon Pneumatic Tire & Tube 20501 - 4.10/3.50-4 Sawtooth Tread - 10.5" x 3.6"
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's pneumatic tires are the perfect option for those needing a quality replacement tire at a great, low price. Inflate with manual pump only. Not for highway use. 4.10/3.50-4" Pneumatic Tire with Tube (No Rim).
PROMOTIONAL PRICE
$12.42was $17.25
Save $4.83 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.6 in |
| Weight Capacity | 300 lbs |
| Weight | 3 lbs |
| Tire Size | 4.10/3.50-4 in |
| Wheel Diameter | 10.5 in |
Product Details
| Assembly Required | Yes |
| Type | Tire |
| Color | Black |
| Max PSI | 30 psi |
| Tread Design | Sawtooth |
| Ply Rating | 2 Ply |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 20501 |
| Tire Type | Pneumatic |
| Brand | Marathon Industries |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |